Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rigid Plate Caster, Rubber, 4 in., 200 lb.
  • Zoro #: G0276175
  • Mfr #: 1UKR8
$9.69
  • Thread Guards: No
  • Caster Load Rating Range: Light-Duty
  • Wheel Dia.: 4"
See full product details
Orders over $50 ship free.

Zoro Select #1UKR8 Specifications

  • Zoro #: G0276175
  • Mfr #: 1UKR8
Thread Guards: No Caster Load Rating Range: Light-Duty
Wheel Dia.: 4" Number of Wheels: 1
Caster Wheel Bearings: Roller Caster Plate Size: 3" x 4"
Wheel Color: Black Caster Sub-Type: Rigid
Overall Height: 5-1/8" Load Rating: 200 lb.
Plate Thickness: 9/64" Caster Product Group: Rigid Caster
Core Color: Black Plate Size: 3" x 4"
Frame Finish: Zinc Plated Caster Wheel/Tread Material: Rubber
Frame Material: Steel Mounting Bolt Dia.: 3/8"
Caster Plate Hole Pattern: C Durometer: 90 Shore A
Caster Temp. Range Available: No Caster Core Material: Rubber
Caster Brake Included: No Caster Plate Thickness: 9/64"
Caster Swivel Lock Type: No Lock Included Outside Bolt Hole Spacing: 1-3/4" x 5"
Caster Wheel Shape: Standard Plate Caster Bolt Hole Pattern: C
Wheel Width: 1-5/8" Caster Frame Material: Steel
Item: Standard Plate Caster Inside Bolt Hole Spacing: 2" x 5"
Wheel/Tread Hardness: 90 Shore A Wheel/Tread Hardness Rating: Firm
Tread Shape: Standard Mounting Plate Size: 2-3/4" x 3-3/4"
Caster Brake Type: No Brake Included Includes Thread Guards: No
Swivel Lock Type: No Lock Included Wheel Bearing Type: Roller
Non-Marking: No Load Rating Range: 0 to 299 lb.
Mounting Plate Bolt Hole Pattern: C Number of Mounting Holes: 4
Mounting Height: 5-1/8" Wheel Core Material: Rubber
Wheel/Tread Material: Rubber Wheel/Tread Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rigid, Standard Plate Caster, Load Rating 200 lb., Swivel Lock Type No Lock Included, Wheel Dia. 4 In., Wheel Width 1-5/8 In., Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Technical Guides

Reviews of Zoro Select #1UKR8