Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rgd Plate Castr, Rubber, 4 in., 350 lb, Rllr

  • Zoro #: G0499107
  • Mfr #: 1NWJ1

$19.25

  • Core Color: Black
  • Caster Wheel/Tread Material: Rubber
  • Caster Core Material: Cast Iron
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #1NWJ1 Specifications

  • Zoro #: G0499107
  • Mfr #: 1NWJ1
Core Color: Black Caster Wheel/Tread Material: Rubber
Caster Core Material: Cast Iron Load Rating: 350 lb.
Durometer: 90 Shore A Number of Wheels: 1
Frame Finish: Zinc Plated Caster Product Group: Rigid Caster
Caster Sub-Type: Rigid Overall Height: 5-5/8"
Standards: ICWM & ISO 9001 Caster Plate Thickness: 1/4"
Plate Caster Bolt Hole Pattern: B Wheel Color: Black
Plate Thickness: 1/4" Caster Temp. Range Available: No
Caster Load Rating Range: Light-Medium Duty Item: Standard Plate Caster
Caster Wheel Shape: Standard Caster Brake Included: No
Thread Guards: No Wheel Dia.: 4"
Caster Wheel Bearings: Roller Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Plate Hole Pattern: B Includes: Spanner Bushing
Caster Swivel Lock Type: No Lock Included Features: Antistatic
Frame Material: Steel Mounting Bolt Dia.: 3/8"
Caster Plate Size: 4" x 4-1/2" Inside Bolt Hole Spacing: 3" x 3"
Caster Frame Material: Steel Plate Size: 4" x 4-1/2"
Wheel Width: 2" Mounting Plate Bolt Hole Pattern: B
Non-Marking: No Load Rating Range: 300 to 999 lb.
Mounting Plate Size: 4" x 4-1/2" Wheel Bearing Type: Roller
Wheel Core Material: Cast Iron Tread Shape: Standard
Includes Thread Guards: No Swivel Construction: Kingpinless
Swivel Lock Type: No Lock Included Wheel/Tread Hardness: 85 Shore A
Number of Mounting Holes: 4 Mounting Height: 5-5/8"
Wheel/Tread Hardness Rating: Soft Caster Brake Type: No Brake Included
Wheel/Tread Material: Rubber Wheel/Tread Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rigid, Standard Plate Caster, Load Rating 350 lb., Swivel Lock Type No Lock Included, Wheel Dia. 4 In., Wheel Width 2 In., Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Technical Guides

Reviews of Zoro Select #1NWJ1