Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Plate Caster w/Brake, Rubber, 2 in., 150 lb.

  • Zoro #: G4825073
  • Mfr #: 33H636
$7.79
  • Core Color: Black
  • Inside Bolt Hole Spacing: 15/16 in x 2-1/8 in
  • Wheel Color: Black
See full product details
Orders over $75 ship free.

Zoro Select #33H636 Specifications

  • Zoro #: G4825073
  • Mfr #: 33H636
Core Color: Black Inside Bolt Hole Spacing: 15/16 in x 2-1/8 in
Wheel Color: Black Caster Sub-Type: Swivel
Wheel Dia.: 2 in Plate Size: 1-7/8" x 2-9/16"
Wheel Width: 7/8 in Caster Brake Included: Yes
Caster Core Material: Rubber Caster Stem Type: No Stem/Plate Included
Caster Brake Type: Side Pedal Brake Item: Standard Plate Caster
Caster Plate Size: 1-7/8" x 2-9/16" Application: Bakery Racks, Furniture Dollies, Laundry Carts
Frame Finish: Zinc Plated Caster Load Rating Range: Light-Duty
Non-Marking: No Caster Plate Hole Pattern: D
Caster Wheel Shape: Standard Plate Caster Bolt Hole Pattern: D
Caster Wheel Bearings: Plain Swivel Radius: 1 21/32 in
Load Rating: 150 lb Durometer: 75 Shore D
Stem Dia.: No Stem Outside Bolt Hole Spacing: 15/16 in x 2-1/8 in
Caster Raceway: Single Ball Frame Material: Steel
Caster Temp. Range: -40 Degrees to 158 Degrees F Caster Temp. Range Available: Yes
Mounting Bolt Dia.: 1/4 in Caster Min. Temp.: -40 Degrees F
Caster Max. Temp.: 155 Degrees F Overall Height: 2-1/2"
Plate Thickness: 5/64" Caster Frame Material: Steel
Caster Product Group: Swivel Caster with Brake Caster Swivel Lock Type: No Lock Included
Thread Guards: No Extended Lead: No
Number of Wheels: 1 Caster Wheel/Tread Material: Rubber
Caster Plate Thickness: 5/64" Standards: ICWM
Wheel/Tread Hardness Rating: Hard Wheel Bearing Type: Plain
Swivel Lock Type: No Lock Included Includes Thread Guards: No
Tread Shape: Standard Swivel Construction: Kingpin
Mounting Plate Bolt Hole Pattern: B Number of Mounting Holes: 4
Wheel Core Material: Rubber Mounting Height: 2 7/16 in
Load Rating Range: 0 to 299 lb Wheel/Tread Hardness: 70 Shore D
Swivel Raceway Type: Single Ball Mounting Plate Size: 1 7/8 in x 2 9/16 in
Wheel/Tread Material: Rubber Wheel/Tread Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Swivel, Standard Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard

Technical Guides

Reviews of Zoro Select #33H636