Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Swivel Plate Caster, Rubbr, 3 in., 200 lb, C
  • Zoro #: G0267967
  • Mfr #: 1UHX3
$19.36
  • Application: General Purpose
  • Caster Max. Temp.: 175 Degrees F
  • Item: Standard Plate Caster
See full product details
Orders over $50 ship free.

Zoro Select #1UHX3 Specifications

  • Zoro #: G0267967
  • Mfr #: 1UHX3
Application: General Purpose Caster Max. Temp.: 175 Degrees F
Item: Standard Plate Caster Wheel Width: 1-1/4"
Caster Sub-Type: Swivel Caster Plate Thickness: 5/32"
Core Color: Gray Overall Height: 4-1/4"
Caster Wheel Shape: Standard Caster Wheel Bearings: Delrin
Frame Material: Steel Caster Raceway: Double Ball
Durometer: 75 Shore A Caster Swivel Lock Type: Total Lock
Mounting Bolt Dia.: 5/16" Caster Brake Type: Total Lock Brake
Swivel Radius: 4-5/32" Caster Product Group: Swivel Caster with Total Lock
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16" Non-Marking: Yes
Frame Finish: Zinc Plated Plate Size: 2-1/2" x 3-5/8"
Thread Guards: No Caster Min. Temp.: -40 Degrees F
Caster Plate Hole Pattern: C Caster Plate Size: 2-1/2" x 3-5/8"
Caster Temp. Range: -40 Degrees to 175 Degrees F Caster Wheel/Tread Material: Rubber
Caster Temp. Range Available: No Caster Stem Type: No Stem/Plate Included
Stem Dia.: No Stem Plate Caster Bolt Hole Pattern: C
Features: Corrosion Resistant Standards: ANSI/ICWM
Wheel Color: Gray Caster Load Rating Range: Light-Duty
Caster Core Material: Polyolefin Number of Wheels: 1
Caster Brake Included: Yes Plate Thickness: 5/32"
Caster Frame Material: Steel Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Load Rating: 200 lb. Wheel Dia.: 3"
Mounting Plate Bolt Hole Pattern: C Mounting Plate Size: 2-1/2" x 3-5/8"
Includes Thread Guards: No Swivel Raceway Type: Double Ball
Swivel Construction: Kingpin Wheel/Tread Hardness: 75 Shore A
Load Rating Range: 0 to 299 lb. Wheel Core Material: Plastic
Tread Shape: Standard Mounting Height: 4-1/4"
Number of Mounting Holes: 4 Wheel Bearing Type: Delrin
Swivel Lock Type: Total Lock Wheel/Tread Hardness Rating: Soft
Wheel/Tread Material: Thermoplastic Rubber Wheel/Tread Color: Gray
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Swivel, Standard Plate Caster, Load Rating 200 lb., Swivel Lock Type Total Lock, Wheel Dia. 3 In., Wheel Width 1-1/4 In., Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard

Technical Guides

Reviews of Zoro Select #1UHX3