Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Swivel Plate Castr, Rubbr, 4 in, 200 lb, Blk
  • Zoro #: G0260127
  • Mfr #: 1UKR3
$13.43
  • Load Rating: 200 lb.
  • Durometer: 90 Shore A
  • Caster Sub-Type: Swivel
See full product details
Orders over $50 ship free.

Zoro Select #1UKR3 Specifications

  • Zoro #: G0260127
  • Mfr #: 1UKR3
Load Rating: 200 lb. Durometer: 90 Shore A
Caster Sub-Type: Swivel Caster Plate Thickness: 5/32"
Number of Wheels: 1 Caster Brake Included: Yes
Plate Thickness: 5/32" Caster Wheel Bearings: Delrin
Wheel Dia.: 4" Stem Dia.: No Stem
Caster Stem Type: No Stem/Plate Included Caster Frame Material: Steel
Caster Raceway: Double Ball Overall Height: 5-1/8"
Outside Bolt Hole Spacing: 3" x 4" Caster Plate Hole Pattern: D
Caster Core Material: Rubber Caster Plate Size: 4" x 5"
Caster Wheel Shape: Standard Wheel Color: Black
Thread Guards: No Mounting Bolt Dia.: 3/8"
Frame Material: Steel Caster Swivel Lock Type: No Lock Included
Caster Wheel/Tread Material: Rubber Caster Load Rating Range: Light-Duty
Frame Finish: Zinc Plated Inside Bolt Hole Spacing: 3" x 4"
Caster Product Group: Swivel Caster with Brake Caster Brake Type: Side Pedal Brake
Plate Size: 4" x 5" Plate Caster Bolt Hole Pattern: D
Caster Temp. Range Available: No Item: Standard Plate Caster
Core Color: Black Wheel Width: 1-3/8"
Non-Marking: No Mounting Plate Bolt Hole Pattern: C
Mounting Plate Size: 2-3/4" x 3-3/4" Swivel Lock Type: No Lock Included
Wheel/Tread Hardness: 90 Shore A Wheel/Tread Hardness Rating: Firm
Number of Mounting Holes: 4 Load Rating Range: 0 to 299 lb.
Swivel Raceway Type: Double Ball Mounting Height: 5-1/8"
Wheel Core Material: Rubber Includes Thread Guards: No
Wheel Bearing Type: Delrin Tread Shape: Standard
Wheel/Tread Material: Rubber Wheel/Tread Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Swivel, Standard Plate Caster, Load Rating 200 lb., Swivel Lock Type No Lock Included, Wheel Dia. 4 In., Wheel Width 1-3/8 In., Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard

Technical Guides

Reviews of Zoro Select #1UKR3