Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Swivel Plate Caster, 4 in Dia, 300 lb, Gray
  • Zoro #: G0261256
  • Mfr #: 2G043
$15.35
  • Caster Load Rating Range: Light-Medium Duty
  • Thread Guards: Yes
  • Core Color: Gray
See full product details
Orders over $50 ship free.

Zoro Select #2G043 Specifications

  • Zoro #: G0261256
  • Mfr #: 2G043
Caster Load Rating Range: Light-Medium Duty Thread Guards: Yes
Core Color: Gray Item: Standard Plate Caster
Caster Max. Temp.: 180 Degrees F Load Rating: 300 lb.
Caster Sub-Type: Swivel Frame Finish: Zinc Plated
Caster Plate Thickness: 1/8" Caster Frame Material: Steel
Caster Wheel/Tread Material: Polyurethane Plate Thickness: 1/8"
Caster Wheel Bearings: Ball Includes: Thread guards
Caster Stem Type: No Stem/Plate Included Plate Size: 2-5/8" x 3-3/4"
Caster Core Material: Polyolefin Number of Wheels: 1
Caster Wheel Shape: Standard Extended Lead: No
Application: Hospital Equipment, Utility Carts, Store Fixtures, Institutional Equipment, Office Equipment, Food Service Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Caster Plate Hole Pattern: C Wheel Dia.: 4"
Caster Plate Size: 2-5/8" x 3-3/4" Wheel Color: Gray
Caster Swivel Lock Type: No Lock Included Mounting Bolt Dia.: 5/16"
Non-Marking: Yes Caster Min. Temp.: -30 Degrees F
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16" Caster Product Group: Swivel Caster
Caster Temp. Range Available: Yes Plate Caster Bolt Hole Pattern: C
Wheel Width: 1-1/4" Caster Raceway: Double Ball
Overall Height: 5-3/16" Caster Brake Included: No
Stem Dia.: No Stem Frame Material: Steel
Caster Temp. Range: -30 Degrees to 180 Degrees F Durometer: 95 Shore A
Caster Brake Type: No Brake Included Wheel/Tread Hardness Rating: Firm
Swivel Lock Type: No Lock Included Mounting Height: 5-3/16"
Includes Thread Guards: Yes Number of Mounting Holes: 4
Swivel Raceway Type: Double Ball Wheel Core Material: Plastic
Mounting Plate Size: 2-1/2" x 3-5/8" Swivel Construction: Kingpin
Wheel/Tread Hardness: 95 Shore A Tread Shape: Standard
Load Rating Range: 300 to 999 lb. Wheel Bearing Type: Precision Ball
Mounting Plate Bolt Hole Pattern: C Wheel/Tread Material: Polyurethane
Wheel/Tread Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Swivel, Standard Plate Caster, Load Rating 300 lb., Swivel Lock Type No Lock Included, Wheel Dia. 4 In., Wheel Width 1-1/4 In., Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Reviews of Zoro Select #2G043