Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Plate Caster, Rubber, 6 in., 410 lb., Blk

  • Zoro #: G0505416
  • Mfr #: 1NVG8

$46.79

  • Caster Product Group: Swivel Caster with Brake
  • Frame Finish: Zinc Chromate
  • Plate Size: 5" x 5-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #1NVG8 Specifications

  • Zoro #: G0505416
  • Mfr #: 1NVG8
Caster Product Group: Swivel Caster with Brake Frame Finish: Zinc Chromate
Plate Size: 5" x 5-1/2" Caster Wheel Shape: Standard
Inside Bolt Hole Spacing: 4-1/8" x 4-1/2" Overall Height: 7-1/2"
Caster Plate Thickness: 15/64" Load Rating: 410 lb.
Caster Stem Type: No Stem/Plate Included Caster Sub-Type: Swivel
Wheel Color: Black Caster Raceway: Double Ball
Caster Plate Hole Pattern: D Core Color: Silver
Caster Temp. Range Available: No Thread Guards: No
Number of Wheels: 1 Item: Standard Plate Caster
Caster Wheel/Tread Material: Rubber Frame Material: Steel
Caster Core Material: Aluminum Wheel Width: 2"
Caster Brake Included: Yes Plate Caster Bolt Hole Pattern: D
Stem Dia.: No Stem Caster Swivel Lock Type: No Lock Included
Caster Plate Size: 5" x 5-1/2" Caster Load Rating Range: Light-Medium Duty
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2" Caster Brake Type: Side Pedal Brake
Caster Frame Material: Steel Durometer: 90 Shore A
Plate Thickness: 15/64" Caster Wheel Bearings: Roller
Mounting Bolt Dia.: 3/8" Wheel Dia.: 6"
Non-Marking: No Mounting Plate Bolt Hole Pattern: B
Mounting Plate Size: 4" x 4-1/2" Swivel Raceway Type: Double Ball
Number of Mounting Holes: 4 Wheel Bearing Type: Roller
Load Rating Range: 300 to 999 lb. Includes Thread Guards: No
Tread Shape: Standard Mounting Height: 7-1/2"
Wheel Core Material: Aluminum Swivel Lock Type: No Lock Included
Wheel/Tread Hardness: 90 Shore A Wheel/Tread Hardness Rating: Firm
Wheel/Tread Material: Rubber Wheel/Tread Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Swivel, Standard Plate Caster, Load Rating 410 lb., Swivel Lock Type No Lock Included, Wheel Dia. 6 In., Wheel Width 2 In., Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard

Technical Guides

Reviews of Zoro Select #1NVG8