Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Plate Cstr, Rubber, 2-1/2 in, 75 lb.

  • Zoro #: G0102216
  • Mfr #: 41810

$5.95

  • Frame Finish: Copper
  • Caster Brake Included: No
  • Plate Size: 1-3/16" x 2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #41810 Specifications

  • Zoro #: G0102216
  • Mfr #: 41810
Frame Finish: Copper Caster Brake Included: No
Plate Size: 1-3/16" x 2" Caster Max. Temp.: 160 Degrees F
Caster Wheel Bearings: Ball Mounting Bolt Dia.: 3/16"
Number of Wheels: 1 Inside Bolt Hole Spacing: 1-3/8" x 5/8"
Extended Lead: No Plate Caster Bolt Hole Pattern: D
Caster Stem Type: No Stem/Plate Included Overall Height: 3-1/64"
Thread Guards: No Swivel Radius: 2-1/2"
Wheel Color: Black Core Color: Black
Caster Frame Material: Steel Frame Material: Steel
Wheel Dia.: 2-1/2" Stem Dia.: No Stem
Caster Product Group: Swivel Caster Caster Wheel Shape: Standard
Caster Plate Hole Pattern: D Outside Bolt Hole Spacing: 1-1/8" x 1-3/4"
Wheel Width: 5/8" Caster Sub-Type: Swivel
Non-Marking: No Application: Office Chair and Furniture
Plate Thickness: 7/10" Caster Wheel/Tread Material: Rubber
Standards: BIFMA/ANSI Caster Plate Size: 1-3/16" x 2"
Caster Swivel Lock Type: No Lock Included Durometer: 80 Shore A
Caster Plate Thickness: 45/64" Caster Min. Temp.: -40 Degrees F
Caster Temp. Range: -40 Degrees to 160 Degrees F Load Rating: 75 lb.
Caster Temp. Range Available: Yes Caster Core Material: Rubber
Caster Raceway: Single Ball Features: Soft Tread for Hard Surfaces
Caster Load Rating Range: Light-Duty Item: Standard Plate Caster
Caster Brake Type: No Brake Included Tread Shape: Standard
Swivel Raceway Type: Single Ball Mounting Plate Size: 1-3/16" x 2"
Wheel/Tread Hardness: 80 Shore A Load Rating Range: 0 to 299 lb.
Wheel Bearing Type: Precision Ball Mounting Height: 3-1/8"
Mounting Plate Bolt Hole Pattern: D Number of Mounting Holes: 4
Swivel Lock Type: No Lock Included Wheel/Tread Hardness Rating: Soft
Swivel Construction: Kingpinless Includes Thread Guards: No
Wheel Core Material: Rubber Wheel/Tread Material: Rubber
Wheel/Tread Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swivel, Standard Plate Caster, Load Rating 75 lb., Swivel Lock Type No Lock Included, Wheel Dia. 2-1/2 In., Wheel Width 5/8 In., Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Reviews of Zoro Select #41810