Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Plt Cstr, Polyproplyne, 2 in, 75 lb.

  • Zoro #: G0102374
  • Mfr #: 51813

$6.58

  • Core Color: Black
  • Wheel Color: Black
  • Frame Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #51813 Specifications

  • Zoro #: G0102374
  • Mfr #: 51813
Core Color: Black Wheel Color: Black
Frame Material: Steel Caster Core Material: Polypropylene
Application: Office Chair and Furniture Frame Finish: Polished Chrome
Plate Thickness: 7/10" Caster Plate Size: 1-3/16" x 2"
Stem Dia.: No Stem Inside Bolt Hole Spacing: 1-3/8" x 5/8"
Caster Plate Thickness: 45/64" Caster Raceway: Single Ball
Extended Lead: No Caster Wheel/Tread Material: Vinyl
Caster Max. Temp.: 130 Degrees F Item: Standard Plate Caster
Includes: Wheel Hood Thread Guards: No
Non-Marking: Yes Caster Wheel Bearings: Ball
Caster Load Rating Range: Light-Duty Caster Plate Hole Pattern: D
Swivel Radius: 2" Caster Temp. Range Available: Yes
Caster Temp. Range: -20 Degrees to 130 Degrees F Outside Bolt Hole Spacing: 1-1/8" x 1-3/4"
Number of Wheels: 1 Durometer: 90 Shore
Wheel Dia.: 2" Caster Min. Temp.: -20 Degrees F
Standards: BIFMA/ANSI Caster Frame Material: Steel
Caster Wheel Shape: Donut Tread Caster Product Group: Swivel Caster
Plate Caster Bolt Hole Pattern: D Mounting Bolt Dia.: 3/16"
Load Rating: 75 lb. Overall Height: 2-33/64"
Plate Size: 1-3/16" x 2" Caster Stem Type: No Stem/Plate Included
Wheel Width: 2" Caster Brake Included: No
Caster Swivel Lock Type: No Lock Included Caster Sub-Type: Swivel
Caster Brake Type: No Brake Included Wheel Bearing Type: Precision Ball
Number of Mounting Holes: 4 Mounting Plate Bolt Hole Pattern: D
Wheel Core Material: Plastic Mounting Plate Size: 1-3/16" x 2"
Swivel Lock Type: No Lock Included Wheel/Tread Hardness: 90 Shore A
Swivel Raceway Type: Single Ball Tread Shape: Standard
Wheel/Tread Hardness Rating: Firm Mounting Height: 2-1/2"
Includes Thread Guards: No Load Rating Range: 0 to 299 lb.
Swivel Construction: Kingpinless Wheel/Tread Material: Vinyl
Wheel/Tread Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swivel, Standard Plate Caster, Load Rating 75 lb., Swivel Lock Type No Lock Included, Wheel Dia. 2 In., Wheel Width 2 In., Wheel/Tread Material Vinyl, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Reviews of Zoro Select #51813