Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Plate Caster, Phenolic, 4 in., 800 lb.

  • Zoro #: G0919317
  • Mfr #: 1NUZ7
$30.99
  • Overall Height: 5-5/8"
  • Caster Load Rating Range: Light-Medium Duty
  • Caster Plate Thickness: 15/64"
See full product details
Orders over $75 ship free.

Zoro Select #1NUZ7 Specifications

  • Zoro #: G0919317
  • Mfr #: 1NUZ7
Overall Height: 5-5/8" Caster Load Rating Range: Light-Medium Duty
Caster Plate Thickness: 15/64" Inside Bolt Hole Spacing: 3 in x 3 in
Outside Bolt Hole Spacing: 2-5/8 in x 3-5/8 in Caster Frame Material: Steel
Caster Stem Type: No Stem/Plate Included Durometer: 85 shore D
Caster Min. Temp.: -40 Degrees F Caster Core Material: Phenolic
Plate Thickness: 15/64" Application: General Purpose
Number of Wheels: 1 Caster Brake Included: Yes
Caster Wheel/Tread Material: Phenolic Frame Material: Steel
Swivel Radius: 3 35/64 in Caster Brake Type: Side Pedal Brake
Non-Marking: Yes Caster Product Group: Swivel Caster with Brake
Caster Plate Size: 4" x 4-1/2" Mounting Bolt Dia.: 3/8 in
Caster Raceway: Double Ball Caster Max. Temp.: 250 Degrees F
Stem Dia.: No Stem Caster Temp. Range Available: No
Caster Plate Hole Pattern: B Wheel Dia.: 4 in
Wheel Width: 2 in Plate Caster Bolt Hole Pattern: B
Thread Guards: No Item: Standard Plate Caster
Caster Swivel Lock Type: No Lock Included Caster Sub-Type: Swivel
Standards: ANSI/ICWM Frame Finish: Zinc Chromate
Plate Size: 4" x 4-1/2" Wheel Color: Black
Caster Wheel Shape: Standard Load Rating: 800 lb
Caster Wheel Bearings: Roller Caster Temp. Range: -40 Degrees to 250 Degrees F
Core Color: Black Mounting Height: 5 5/8 in
Tread Shape: Standard Mounting Plate Bolt Hole Pattern: B
Includes Thread Guards: No Mounting Plate Size: 4 in x 4 1/2 in
Swivel Raceway Type: Double Ball Number of Mounting Holes: 4
Swivel Lock Type: No Lock Included Wheel/Tread Hardness: 85 Shore D
Wheel Bearing Type: Roller Swivel Construction: Kingpin
Load Rating Range: 300 to 999 lb Wheel/Tread Hardness Rating: Hard
Wheel Core Material: Phenolic Wheel/Tread Material: Phenolic
Wheel/Tread Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Swivel, Standard Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard

Technical Guides

Reviews of Zoro Select #1NUZ7