Zoro Select

Standoff, Hex, Steel, 8mm Hex, 40mm L, PK900

Zoro Select Standoff, Hex, Steel, 8mm Hex, 40mm L, PK900 L11398.050.0030
Hover or click to zoom Tap to zoom
  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: Steel
  • Standoff Finish: Zinc-Plated
  • System of Measurement: Metric
  • Hex Width: 8 mm
  • Body Length: 30 mm
  • Thread Size: M5-0.8mm
See full product details
$473.35
pkg. of 900 ($0.53/ea)
This item ships free.

Subtotal: $473.35

Zoro Select #L11398.050.0030 Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: Steel
  • Standoff Finish: Zinc-Plated
  • System of Measurement: Metric
  • Hex Width: 8 mm
  • Body Length: 30 mm
  • Thread Size: M5-0.8mm
  • Cap Included: No
  • Item: Standoff
  • Overall Length: 40 mm
  • Thread Length: 10 mm
  • Thread Depth: 11 mm
  • Package Quantity: 900
  • Country of Origin (subject to change): Multiple

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 8 mm, Body Length 30 mm, Thread Size M5-0.8mm, Thread Length 10 mm, Thread Depth 11 mm, Overall Length 40 mm, Cap Included No, Package Quantity 900

Reviews of Zoro Select #L11398.050.0030