Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Round Standoff, 8-32x, 1/4 L, PK10
  • Zoro #: G0267267
  • Mfr #: 15TSP011
$1.93 ($0.19/unit)
  • Material: Nylon
  • Item: Standoff
  • Inside Dia. Tolerance: +/-0.005"
See full product details
Orders over $50 ship free.

Zoro Select #15TSP011 Specifications

  • Zoro #: G0267267
  • Mfr #: 15TSP011
Material: Nylon Item: Standoff
Inside Dia. Tolerance: +/-0.005" Thread Size: 8-32
Color: natural Type: Female
Length: 1/4" Standoff Color: Off-White
Thread Depth: 1/4" Outside Dia.: 1/4"
Standoff Shape: Round Cap Included: No
Temp. Range (F): 185 Degrees Max System of Measurement: Inch
Overall Length Tolerance: +/-0.005" Body Length: 1/4"
Outside Dia. Tolerance: +/-0.015" Screw Size: #8-32
Overall Length: 1/4" Standoff Gender: Female - Female
Standoff Material: Nylon Package Quantity: 10
Length Tolerance: +/-0.005" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Round, Standoff Gender Female - Female, Standoff Material Nylon, Standoff Color Off-White, System of Measurement Inch, Outside Dia. 1/4 In., Outside Dia. Tolerance +/-0.015 In., Body Length 1/4 In., Thread Size 8-32, Inside Dia. Tolerance +/-0.005 In., Thread Depth 1/4 In., Overall Length 1/4 In., Overall Length Tolerance +/-0.005 In., Cap Included No, Temp. Range (F) 185 Degrees Max, Package Quantity 10

Reviews of Zoro Select #15TSP011