Zoro Select
Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W
Mfr # 371611HF303
Zoro # G5210570
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 1 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Natural, 1/4" Hex W 140406HFN
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 28 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK M11398.040.0020
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK CRM040866GR
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK CRL031244GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRP052003GR
- ZORO SELECT Hex Standoff, #2-56 Thrd Sz, 5/16 in L, 5/16 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W HST203-256-SS
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 1/4" Hex W, 250 PK 141204HM
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 1/2" Hex W, 50 PK 501211HMA
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, 1/2 in Thrd L 18-8 Stainless Steel Plain, 1/2" Hex W HST606-2520-SS
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 20 mm L, Aluminum Plain, 4.5 mm Hex W FM2115-3005-A
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 1-1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK CRR062488GR
- Zoro Select Hex Standoffs