Zoro Select
Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK
Mfr # 141008HMBN
Zoro # G5210239
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Brass
- Standoff Finish Nickel
- Body Length 5/8 in
Explore More Products
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, 11 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK M11398.030.0005
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRP043288GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK 141006HMA
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 1/4" Hex W 140604HF303
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK CRR031644GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL040466GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK 312211HM303
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK 311806HM303
- ZORO SELECT Hex Standoff, #2-56 Thrd Sz, 1/4 in L, Aluminum 1/8" Hex W 020402HFA
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRR051603GR
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 12.0 mm L, 12 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK M11396.030.0012
- Zoro Select Hex Standoffs