Zoro Select
Hex Standoff, M3-0.5 Thrd Sz, Aluminum 6.0 mm Hex W, 500 PK
Mfr # M603006HMA
Zoro # G9718504
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3-0.5
- Standoff Material Aluminum
- Body Length 6.0 mm
- Outside Diameter 6 mm
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36632MF025
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 1/4" Hex W 140506HF303
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Aluminum 3/8" Hex W 370708HFA
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK 140706HM303
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL040688GR
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL041644GR
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 10.0 mm L, 10 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK M11396.030.0010
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W 140204HF303
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK 141206HM303
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W FC4538-440-A
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK CRP063203GR
- Zoro Select Hex Standoffs