- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Utility & Storage Carts
- /
- Utility Carts
- /
- Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 5 Shelves, 3,000 lb
Zoro Select
Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 5 Shelves, 3,000 lb
- Zoro #: G9829967
- Mfr #: EO236P600GP
Tap to zoom
Hover or click to zoom
$899.69
4% off
$854.71
- Item: Order-Picking Utility Cart with Lipped Metal Shelves
- Load Capacity: 3,000 lb
- Material: Steel
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $854.71
Zoro Select #EO236P600GP Specifications
- Zoro #: G9829967
- Mfr #: EO236P600GP
- Item: Order-Picking Utility Cart with Lipped Metal Shelves
- Load Capacity: 3,000 lb
- Material: Steel
- Finish: Powder Coated
- Color: Gray
- Handle Type: Flat
- Number of Shelves: 5
- Overall Length: 42 in
- Overall Width: 25 in
- Overall Height: 68 in
- Shelf Width: 24 in
- Shelf Length: 36 in
- Top Shelf Height: 68 in
- Capacity per Shelf: 600 lb
- Caster Wheel Dia.: 6 in
- Gauge: 12 ga
- Distance Between Shelves: 13 in
- Caster Width: 2"
- Caster Dia.: 6"
- Handle: Tubular
- Wheel Type: 6" x 2" Phenolic
- Caster Material: Phenolic
- Shelf Type: Lipped
- Lip Height: 1-1/2"
- Utility Cart Shelf Style: Lipped
- Includes: Writing Stand
- Utility Cart Item: Order Picking Stock Truck
- Writing Shelf Dimensions: 12"D
- Caster Type: (2) Rigid, (2) Swivel
- Distance Between Middle and Bottom Shelf: 13"
- Number of Drawers: 0
- Construction: Welded Steel
- Number of Compartments: 0
- Distance Between Top and Middle Shelf: 13"
- Includes Electrical Outlets: No
- Lip Style: 4-Sided Lipped
- Bottom Shelf Lip Height: 1 1/2 in
- Caster Mounting Type: Plate
- Overall LxWxH: 42 in x 25 in x 68 in
- Caster/Wheel Mounting Location: Standard
- Shelf LxW: 36 in x 24 in
- Power Indicator: No
- Caster/Wheel Configuration: (2) Rigid, (2) Swivel
- Caster Wheel/Tread Material: Phenolic
- Method of Construction: Bolted
- Top Shelf Lip Height: 1 1/2 in
- Product Type: Order-Picking Utility Cart with Lipped Metal Shelves
- Country of Origin (subject to change): United States
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Stand, Top Shelf Height 68 in
Reviews of Zoro Select #EO236P600GP
Explore more
- ZORO SELECT Thermoplastic Resin (Shelf), High Density Polyethylene (Leg) Flat Handle Utility Cart, 2 Shelves BKSTC11BU
- ZORO SELECT Thermoplastic Resin (Shelf), High Density Polyethylene (Leg) Flat, 2 Shelves, 300 lb RDSTC11RD
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Ergonomic, 5 Shelves, 3,000 lb NE260P600GP
- ZORO SELECT Thermoplastic Resin (Shelf), High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb LP34E-B
- ZORO SELECT Polypropylene Utility Cart with Deep Lipped & Flush Plastic Shelves, Ergonomic, 2 Shelves, 500 lb 52TV57
- ZORO SELECT Steel Instrument Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb GLF-2448-9PM
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,200 lb ES360P500GP
- ZORO SELECT Steel Utility Cart with Lipped & Flush Metal Shelves, Ergonomic, 3 Shelves, 2,400 lb EF336P600GP
- R&B WIRE PRODUCTS INC. Utility Cart, 3 Shelves, 250 lb. Per Shelf UC2436
- LITTLE GIANT 4 Shelves, 24" x 48" Shelf Size, 3600 lbs. Capacity 4MC-2448-6PY
- Zoro Select Utility & Storage Carts