customer-service Help
Zoro Select

Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 5 Shelves, 3,000 lb

Zoro Select Steel Order-Picking Utility Cart with Lipped Metal Shelves,  Flat,  5 Shelves,  3,000 lb EO260P600GP
Tap to zoom
Hover or click to zoom
$1,270.79
  • Item: Order-Picking Utility Cart with Lipped Metal Shelves
  • Load Capacity: 3,000 lb
  • Material: Steel
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $1,270.79

Zoro Select #EO260P600GP Specifications

  • Item: Order-Picking Utility Cart with Lipped Metal Shelves
  • Load Capacity: 3,000 lb
  • Material: Steel
  • Finish: Powder Coated
  • Color: Gray
  • Handle Type: Flat
  • Number of Shelves: 5
  • Overall Length: 66 in
  • Overall Width: 25 in
  • Overall Height: 68 in
  • Shelf Width: 24 in
  • Shelf Length: 60 in
  • Top Shelf Height: 68 in
  • Capacity per Shelf: 600 lb
  • Caster Wheel Dia.: 6 in
  • Gauge: 12 ga
  • Distance Between Shelves: 13 in
  • Includes: Writing Stand
  • Caster Dia.: 6"
  • Wheel Type: 6" x 2" Phenolic
  • Handle: Tubular
  • Utility Cart Shelf Style: Lipped
  • Writing Shelf Dimensions: 12"D
  • Utility Cart Item: Order Picking Stock Truck
  • Lip Height: 1-1/2"
  • Shelf Type: Lipped
  • Caster Material: Phenolic
  • Caster Type: (2) Rigid, (2) Swivel
  • Caster Width: 2"
  • Construction: Welded Steel
  • Distance Between Top and Middle Shelf: 13"
  • Number of Drawers: 0
  • Distance Between Middle and Bottom Shelf: 13"
  • Number of Compartments: 0
  • Caster Wheel/Tread Material: Phenolic
  • Overall LxWxH: 66 in x 25 in x 68 in
  • Caster/Wheel Mounting Location: Standard
  • Lip Style: 4-Sided Lipped
  • Caster/Wheel Configuration: (2) Rigid, (2) Swivel
  • Caster Mounting Type: Plate
  • Shelf LxW: 60 in x 24 in
  • Power Indicator: No
  • Includes Electrical Outlets: No
  • Bottom Shelf Lip Height: 1 1/2 in
  • Method of Construction: Bolted
  • Top Shelf Lip Height: 1 1/2 in
  • Product Type: Order-Picking Utility Cart with Lipped Metal Shelves
  • Country of Origin (subject to change): United States

Description

Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 25 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 60 in, Shelf Width 24 in, Includes Writing Stand, Top Shelf Height 68 in

Reviews of Zoro Select #EO260P600GP