Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Steel Pail with Lug Cover, 5 Gal, Open Top
  • Zoro #: G0188370
  • Mfr #: 2010/2050
$15.77
  • Item: Unlined Steel Pail
  • Shape: Round
  • Used For: Shipping Chemicals And Some Petroleum Products
See full product details
Orders over $75 ship free.

Zoro Select #2010/2050 Specifications

  • Zoro #: G0188370
  • Mfr #: 2010/2050
Item: Unlined Steel Pail Shape: Round
Used For: Shipping Chemicals And Some Petroleum Products Diameter: 12"
Lid Included: Yes Capacity: 5 gal.
Height: 13-1/2" Material: Cold Rolled Steel
Color: Black Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Unlined Steel Pail, Shape Round, Capacity 5 gal., Material Cold Rolled Steel, Color Black, Diameter 12 In., Height 13-1/2 In., Lid Included Yes, Used For Shipping Chemicals And Some Petroleum Products

Reviews of Zoro Select #2010/2050