Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Steel Pail w/Lid, Open-Head, 5 gal, Black
  • Zoro #: G0188355
  • Mfr #: 2000/2065
$16.34
  • Diameter: 12"
  • Height: 13-1/2"
  • Used For: Single Trip Shipping
See full product details
Orders over $75 ship free.

Zoro Select #2000/2065 Specifications

  • Zoro #: G0188355
  • Mfr #: 2000/2065
Diameter: 12" Height: 13-1/2"
Used For: Single Trip Shipping Lid Included: Yes
Item: Pail with Lid Standards: 1A2/Y1.8/100
Shape: Round Material: Steel
Width: 12" Color: Black
Length: 12" Capacity: 5 gal.
Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Pail with Lid, Shape Round, Capacity 5 gal., Material Steel, Color Black, Diameter 12 In., Length 12 In., Width 12 In., Height 13-1/2 In., Lid Included Yes, Used For Single Trip Shipping, Standards 1A2/Y1.8/100

Reviews of Zoro Select #2000/2065