Zoro Select
Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 2,000 lb
- Zoro #: G2181536
- Mfr #: GL-3060-6MR
Hover or click to zoom Tap to zoom
$813.05
- Item: Utility Cart with Lipped Metal Shelves
- Assembled/Unassembled: Assembled
- Cart Shelf Style: Lipped
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $813.05
Zoro Select #GL-3060-6MR Specifications
- Zoro #: G2181536
- Mfr #: GL-3060-6MR
- Item: Utility Cart with Lipped Metal Shelves
- Assembled/Unassembled: Assembled
- Cart Shelf Style: Lipped
- Load Capacity: 2,000 lb
- Material: Steel
- Finish: Powder Coated
- Color: Gray
- Handle Type: Flat
- Number of Shelves: 2
- Overall Length: 65 1/2 in
- Overall Width: 30 in
- Overall Height: 34 in
- Shelf Width: 30 in
- Shelf Length: 60 in
- Top Shelf Height: 30 in
- Capacity per Shelf: 1,000 lb
- Caster Wheel Dia.: 6 in
- Non-Marking: No
- Electrical Included: No
- Gauge: 12 ga
- Distance Between Shelves: 18 in
- Includes: Raised Offset Handle
- Caster Material: Mold-on Rubber
- Utility Cart Shelf Style: Lipped
- Wheel Type: 6" Mold-On Rubber
- Lip Height: 1-1/2"
- Utility Cart Item: Raised Handle Utility Cart
- Caster Dia.: 6"
- Handle Included: Yes
- Caster Type: (2) Rigid, (2) Swivel
- Handle Height: 33 in
- Number of Drawers: 0
- Number of Compartments: 0
- Caster Brake Type: No Brake Included
- Includes Electrical Outlets: No
- Overall LxWxH: 65 1/2 in x 30 in x 34 in
- Caster Wheel Tread Type/Material: Standard Rubber
- Caster Frame Material: Steel
- Caster Outside Bolt Hole Spacing: 4-1/16 in x 3-1/2 in
- Caster Wheel Width: 2 in
- Platform Surface: Smooth
- Power Indicator: No
- Number of Outlets: 0
- Caster Mounting Plate Size: 4 in x 4-1/2 in
- Caster Mounting Type: Plate
- Method of Construction: Welded
- Caster Core Material: Steel
- Caster Wheel/Tread Material: Rubber
- Shelf LxW: 60 in x 30 in
- Bottom Shelf Lip Height: 1 1/2 in
- Shelf Adjustability: Fixed
- Caster Mounting Height: 7 1/2 in
- Caster/Wheel Mounting Location: Standard
- Caster Wheel Type: Standard
- Caster/Wheel Configuration: (2) Rigid, (2) Swivel
- Top Shelf Lip Height: 1 1/2 in
- Lip Style: 4-Sided Lipped
- Caster Inside Bolt Hole Spacing: 2-9/16 in x 2-3/16 in
- Product Type: Utility Cart with Lipped Metal Shelves
- Country of Origin (subject to change): United States
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1,000 lb, Distance Between Shelves 18 in, Shelf Length 60 in, Shelf Width 30 in, Includes Raised Offset Handle, Handle Height 33 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #GL-3060-6MR
Explore more
- ZORO SELECT Steel Utility Cart with Lipped & Flush Metal Shelves, Flat, 2 Shelves, 2,000 lb LGL-3060-6PY
- ZORO SELECT Polymer (Shelf) Utility Cart with Antimicrobial Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb MY2030-34BU
- ZORO SELECT Steel Utility Cart with Deep Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,200 lb EK136P500GP
- ZORO SELECT Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 5 Shelves, 3,600 lb 5ML-3060-6PH-WSP
- ZORO SELECT Thermoplastic Resin (Shelf), High Density Polyethylene (Leg) Flat Handle Utility Cart, 2 Shelves BKSTC11BU
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 1,200 lb LH336N800GP
- ZORO SELECT Steel Utility Cart with Deep Lipped Metal Shelves, Ergonomic, 2 Shelves, 2,400 lb NG136P600GP
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Ergonomic, 3 Shelves XT248U500
- GLOBAL EQUIPMENT Steel Deck Truck 72x36 2000 Lb. Cap. 6" Rubber Casters - Ergo Handle 952129E
- EAGLE GROUP Stem Caster Cart, Chrome, 24"W x 36"L CC2436C-SBP
- Zoro Select Utility Carts