Jamco
Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb
Mfr # CC360P600GP
Zoro # G9846514
$749.85
4% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$712.99
Key Features
- Load Capacity 3,000 lb
- Overall Length 66 in
- Material Steel
- Overall Width 31 in
- Color Gray
Explore More Products
- JAMCO Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 5 Shelves, 3,000 lb EO248P600GP
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 5 Shelves, 3,000 lb NE248P600GP
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb ND248P600GP
- JAMCO Utility Cart, 16 ga. Stainless Steel, 2 Shelves, 1,200 lb XB236U500
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb SA448Z800GP
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb CE360P600GP
- JAMCO Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb AB236Z800GP
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb SX336P600GP
- JAMCO Dual-Side-Access Solid-Wall Metal Stock Truck, Steel, Flat, 3 Shelves, 3,000 lb DC236P600GP
- GLOBAL INDUSTRIAL Industrial Service & Utility Cart, Plastic 2 Shelf Flat Black, 38in x 17-1/2in, 5in Rubber Casters 800337
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb SW236P800GP
- Jamco Utility & Storage Carts