customer-service Help
Zoro Select

Stem Caster, 125 lb. Load, 3/8" Stem Dia.

Zoro Select Stem Caster, 125 lb. Load, 3/8" Stem Dia. 413X07
Tap to zoom
Hover or click to zoom
$3.89
  • Item: Threaded Stem Caster
  • Caster Stem Type: Threaded
  • Tread Shape: Standard
See full product details
Orders over $75 ship free.

Total: $3.89

Zoro Select #413X07 Specifications

  • Item: Threaded Stem Caster
  • Caster Stem Type: Threaded
  • Tread Shape: Standard
  • Wheel Width: 1 in
  • Mounting Height: 3 5/8 in
  • Load Rating: 125 lb
  • Load Rating Range: 0 to 299 lb
  • Wheel/Tread Material: Polyurethane
  • Application: General Purpose
  • Stem Length: 1 1/2 in
  • Non-Marking: Yes
  • Caster Brake Type: No Brake Included
  • Caster Frame Material: Steel
  • Wheel Bearing Type: Plain
  • Number of Wheels: 1
  • Standards: ANSI ICWM
  • Caster Core Material: Polyolefin
  • Caster Temp. Range Available: Yes
  • Stem Dia.: 3/8 in
  • Caster Wheel Bearings: Plain
  • Caster Wheel/Tread Material: Polyurethane
  • Caster Raceway: Double Ball
  • Wheel Color: Gray
  • Core Color: Black
  • Wheel Dia.: 3 in
  • Caster Wheel Shape: Crown
  • Caster Swivel Lock Type: No Lock Included
  • Caster Brake Included: No
  • Caster Thread Size: 3/8-16
  • Caster Product Group: Swivel Caster
  • Frame Finish: Zinc Plated
  • Overall Height: 3 5/8 in
  • Caster Load Rating Range: Light-Duty
  • Caster Sub-Type: Swivel
  • Caster Temp. Range: -40 Degrees to 175 Degrees F
  • Swivel Raceway Type: Double Ball
  • Operating Temperature Range: -40 Degrees to 175 Degrees F
  • Swivel Lock Type: No Lock Included
  • Wheel Core Material: Plastic
  • Caster Stem Size: 3/8"-16 x 1-1/2 in
  • Wheel/Tread Color: Gray
  • Country of Origin (subject to change): China

Description

Threaded Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 3 5/8 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions and Compliance

Reviews of Zoro Select #413X07