Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, 42" H, Assembled, 36" W

  • Zoro #: G0591390
  • Mfr #: 210S361842A-PT
$304.91
  • Number of Cabinet Shelves: 2
  • Height of Cabinet: 42 in
  • Material - Cabinets: Steel
See full product details
This item ships free.

Zoro Select #210S361842A-PT Specifications

  • Zoro #: G0591390
  • Mfr #: 210S361842A-PT
Number of Cabinet Shelves: 2 Height of Cabinet: 42 in
Material - Cabinets: Steel Method of Construction: Bolted
No. of Drawers: 0 Finish - Cabinets: Powder Coated
Item: Storage Cabinet Green Certification or Other Recognition: GREENGUARD Gold
Cabinet Color: Tan Assembled/Unassembled: Assembled
Item - Storage Cabinets: Storage Cabinet Locking Cabinet: Yes
Cabinet Strength Rating: Commercial Depth of Cabinet: 18 in
Shelf Capacity: 150 lb Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Doors: 2 Cabinet Locking Mechanism: Keyed
Casters Included: No Overall Cabinet Depth: 18"
Number of Shelves: 2 Cabinet Style: Shelving
Width of Cabinet: 36 in Material: Steel
Overall Cabinet Width: 36" Cabinet Handle Style: Swing
Finish: Powder Coated Cabinet Door Type: Standard
Overall Cabinet Height: 42" Locking Points: 3 Points
Number of Drawers: 0 Gauge: 24 ga.
Mobile/Stationary: Stationary Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 2, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Tan, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, No. of Drawers 0

Reviews of Zoro Select #210S361842A-PT