Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, 66" H, Assembled, 36" W

  • Zoro #: G0591278
  • Mfr #: 210S362466A-PT
$582.14
  • Locking Cabinet: Yes
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Overall Cabinet Height: 66"
See full product details
This item ships free.

Zoro Select #210S362466A-PT Specifications

  • Zoro #: G0591278
  • Mfr #: 210S362466A-PT
Locking Cabinet: Yes Green Certification or Other Recognition: GREENGUARD Gold
Overall Cabinet Height: 66" No. of Drawers: 0
Material: Steel Number of Drawers: 0
Finish - Cabinets: Powder Coated Cabinet Door Type: Standard
Mobile/Stationary: Stationary Overall Cabinet Width: 36"
Assembled/Unassembled: Assembled Number of Cabinet Shelves: 3
Gauge: 24 ga. Method of Construction: Bolted
Locking Points: 3 Points Shelf Capacity: 150 lb
Depth of Cabinet: 24 in Casters Included: No
Cabinet Strength Rating: Commercial Width of Cabinet: 36 in
Cabinet Locking Mechanism: Keyed Item: Storage Cabinet
Finish: Powder Coated Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
Cabinet Color: Tan Material - Cabinets: Steel
Height of Cabinet: 66 in Item - Storage Cabinets: Storage Cabinet
Cabinet Style: Shelving Cabinet Handle Style: Swing
Overall Cabinet Depth: 24" Number of Shelves: 3
Number of Doors: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 66 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 3, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Tan, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, No. of Drawers 0

Reviews of Zoro Select #210S362466A-PT