Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, 72" H, Assembled, 36" W

  • Zoro #: G0591409
  • Mfr #: 210S361872EL-A-ME
$630.11
  • Number of Drawers: 0
  • Locking Points: 3 Points
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
See full product details
This item ships free.

Zoro Select #210S361872EL-A-ME Specifications

  • Zoro #: G0591409
  • Mfr #: 210S361872EL-A-ME
Number of Drawers: 0 Locking Points: 3 Points
Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Number of Shelves: 4
Gauge: 24 ga. Shelf Capacity: 150 lb
Finish: Powder Coated Overall Cabinet Width: 36"
Method of Construction: Bolted Number of Cabinet Shelves: 4
Number of Doors: 2 Item: Storage Cabinet
Height of Cabinet: 72 in Finish - Cabinets: Powder Coated
Cabinet Strength Rating: Commercial Overall Cabinet Height: 72"
Overall Cabinet Depth: 18" Depth of Cabinet: 18 in
Cabinet Style: Shelving Mobile/Stationary: Stationary
Item - Storage Cabinets: Storage Cabinet Assembled/Unassembled: Assembled
Material: Steel Casters Included: No
Locking Cabinet: Yes Cabinet Locking Mechanism: Electronic Keypad
Cabinet Color: Black Material - Cabinets: Steel
Cabinet Door Type: Standard Width of Cabinet: 36 in
No. of Drawers: 0 Green Certification or Other Recognition: GREENGUARD Gold
Cabinet Handle Style: Swing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Black, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Electronic Keypad, Cabinet Handle Style Swing

Reviews of Zoro Select #210S361872EL-A-ME