Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, 72" H, Assembled, 36" W

  • Zoro #: G0591293
  • Mfr #: 210S362472EL-A-PT
$657.71
  • Item: Storage Cabinet
  • Depth of Cabinet: 24 in
  • Number of Cabinet Shelves: 4
See full product details
This item ships free.

Zoro Select #210S362472EL-A-PT Specifications

  • Zoro #: G0591293
  • Mfr #: 210S362472EL-A-PT
Item: Storage Cabinet Depth of Cabinet: 24 in
Number of Cabinet Shelves: 4 Overall Cabinet Depth: 24"
Width of Cabinet: 36 in Gauge: 24 ga.
Overall Cabinet Height: 72" Cabinet Color: Tan
Height of Cabinet: 72 in Mobile/Stationary: Stationary
Locking Points: 3 Points Method of Construction: Bolted
Assembled/Unassembled: Assembled Material: Steel
No. of Drawers: 0 Overall Cabinet Width: 36"
Finish - Cabinets: Powder Coated Locking Cabinet: Yes
Shelf Capacity: 150 lb Cabinet Locking Mechanism: Electronic Keypad
Cabinet Strength Rating: Commercial Cabinet Door Type: Standard
Cabinet Style: Shelving Finish: Powder Coated
Cabinet Handle Style: Swing Item - Storage Cabinets: Storage Cabinet
Number of Doors: 2 Green Certification or Other Recognition: GREENGUARD Gold
Casters Included: No Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Drawers: 0 Number of Shelves: 4
Material - Cabinets: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Tan, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Electronic Keypad, Cabinet Handle Style Swing

Reviews of Zoro Select #210S362472EL-A-PT