Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, 78" H, Unassembled, 36" W

  • Zoro #: G0599483
  • Mfr #: 410S361878ME
$552.57
  • Number of Shelves: 4
  • Mobile/Stationary: Stationary
  • Cabinet Handle Style: Swing
See full product details
This item ships free.

Zoro Select #410S361878ME Specifications

  • Zoro #: G0599483
  • Mfr #: 410S361878ME
Number of Shelves: 4 Mobile/Stationary: Stationary
Cabinet Handle Style: Swing Finish - Cabinets: Powder Coated
Height of Cabinet: 78 in Method of Construction: Bolted
Cabinet Color: Black Number of Doors: 2
Overall Cabinet Width: 36" Cabinet Locking Mechanism: Keyed
Gauge: 22 ga. Cabinet Door Type: Standard
Casters Included: No Assembled/Unassembled: Unassembled
Locking Points: 3 Points Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locking Cabinet: Yes Finish: Powder Coated
Item: Storage Cabinet Depth of Cabinet: 18 in
Overall Cabinet Depth: 18" Number of Drawers: 0
Cabinet Style: Shelving Number of Cabinet Shelves: 4
Material - Cabinets: Steel Cabinet Strength Rating: Commercial
Overall Cabinet Height: 78" Width of Cabinet: 36 in
Material: Steel Item - Storage Cabinets: Storage Cabinet
Green Certification or Other Recognition: GREENGUARD Gold Shelf Capacity: 200 lb
No. of Drawers: 0 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Black, Mobile/Stationary Stationary, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, No. of Drawers 0

Reviews of Zoro Select #410S361878ME