Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, 78" H, Unassembled, 48" W

  • Zoro #: G0591110
  • Mfr #: 825S18SV-HG
$697.17
  • Cabinet Locking Mechanism: Keyed
  • Number of Shelves: 4
  • Depth of Cabinet: 18 in
See full product details
This item ships free.

Zoro Select #825S18SV-HG Specifications

  • Zoro #: G0591110
  • Mfr #: 825S18SV-HG
Cabinet Locking Mechanism: Keyed Number of Shelves: 4
Depth of Cabinet: 18 in Overall Cabinet Width: 48"
Finish: Powder Coated Cabinet Strength Rating: Commercial
Item - Storage Cabinets: Storage Cabinet Casters Included: No
Cabinet Door Type: Clearview Mobile/Stationary: Stationary
Method of Construction: Bolted Material - Cabinets: Steel
Locking Cabinet: Yes Cabinet Color: Dark Gray
Material: Steel Width of Cabinet: 48 in
Shelf Capacity: 150 lb Finish - Cabinets: Powder Coated
Assembled/Unassembled: Unassembled Cabinet Handle Style: Swing
Item: Storage Cabinet Cabinet Style: Shelving
Gauge: 20 ga. Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Doors: 2 Green Certification or Other Recognition: GREENGUARD Gold
Number of Cabinet Shelves: 4 Overall Cabinet Depth: 18"
Overall Cabinet Height: 78" No. of Drawers: 0
Locking Points: 3 Points Number of Drawers: 0
Height of Cabinet: 78 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Dark Gray, Mobile/Stationary Stationary, 20 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews of Zoro Select #825S18SV-HG