Zoro Select
Straight Crimped or Hose Clamp, 1 in Hose I.D, 1 in Thread
- Zoro #: G2813106
- Mfr #: 6AFN7
Tap to zoom
Hover or click to zoom
$11.79
- Clamp Type: Crimped or Hose Clamp
- Fitting Style: Straight
- For Hose I.D.: 1 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.79
Zoro Select #6AFN7 Specifications
- Zoro #: G2813106
- Mfr #: 6AFN7
- Clamp Type: Crimped or Hose Clamp
- Fitting Style: Straight
- For Hose I.D.: 1 in
- Material: Brass
- Max. Pressure: 300 psi
- Thread Size: 1 in
- Thread Type: NPT
- Fitting Connection Type: Hose Barb x NPT
- Specific Pipe Fitting Shape: Barb
- Item: Barbed Hose Fitting
- Hex Head Size: 1 3/8 in
- Pipe Fitting Connection Type: Barbed x MNPT
- Barb Size: 1 in
- Material Grade: C37700
- Hose Fitting A Size: 1 in
- Nipple Grip Type: Hex
- Hose Fitting A Connection Type: Hose Barb
- Fitting Size: 1 in x 1 in
- Fitting Shape: Straight
- Includes Shut Off: No
- Hose Fitting A Gender: Male
- Hose Fitting B Size: 1 in
- Hose Fitting B Gender: Male
- Fitting Material: Brass x Brass
- Fitting Movement: Rigid
- Vacuum Rating: Not Rated
- Hose Fitting B Connection Type: NPT
- Reusable: No
- Product Type: Barbed Hose Fitting
- Country of Origin (subject to change): China
Description
Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 1 in, Thread Type NPT, 1 in x 1 in, Male x Male, Hose Barb x NPT
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov