Zoro Select
Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread
- Zoro #: G3427313
- Mfr #: 6AFN6
Tap to zoom
Hover or click to zoom
$4.11
- Clamp Type: Crimped or Hose Clamp
- Fitting Style: Straight
- For Hose I.D.: 3/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.11
Zoro Select #6AFN6 Specifications
- Zoro #: G3427313
- Mfr #: 6AFN6
- Clamp Type: Crimped or Hose Clamp
- Fitting Style: Straight
- For Hose I.D.: 3/4 in
- Material: Brass
- Max. Pressure: 300 psi
- Thread Size: 3/4 in
- Thread Type: NPT
- Fitting Connection Type: Hose Barb x NPT
- Specific Pipe Fitting Shape: Barb
- Pipe Fitting Connection Type: Barbed x MNPT
- Hex Head Size: 1 1/16 in
- Item: Barbed Hose Fitting
- Barb Size: 3/4 in
- Includes Shut Off: No
- Hose Fitting A Size: 3/4 in
- Material Grade: C37700
- Hose Fitting B Connection Type: NPT
- Nipple Grip Type: Hex
- Hose Fitting B Gender: Male
- Hose Fitting A Gender: Male
- Fitting Movement: Rigid
- Hose Fitting B Size: 3/4 in
- Fitting Material: Brass x Brass
- Reusable: No
- Hose Fitting A Connection Type: Hose Barb
- Vacuum Rating: Not Rated
- Fitting Shape: Straight
- Fitting Size: 3/4 in x 3/4 in
- Product Type: Barbed Hose Fitting
- Country of Origin (subject to change): China
Description
Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1 1/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 3/4 in, Thread Type NPT, 3/4 in x 3/4 in, Male x Male, Hose Barb x NPT
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #6AFN6
Explore more
- Zoro Select Hose Mender, For Hose ID 1/4 In, Brass 2X770
- Zoro Select Hose Mender, For Hose ID 3/8 In, Brass 6X427
- Zoro Select Straight 3/8 in Hose I.D, 3/8"-18 Thread PB-NPF-0606
- Zoro Select Straight 5/16 in Hose I.D, 3/8"-18 Thread 707002-0506
- Zoro Select Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread 6AFH3
- Zoro Select Fitting, Boss Style 3LZ75
- Zoro Select Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread 6AFR1
- Zoro Select Coupling, Ground Joint 3LZ38
- Campbell Hausfeld Hose End, 3/8", 1/4" Male NPT MP320700AV
- Prevost Flexair air Hose assembly - ARO 210 RST RASB3850
- Zoro Select Push On Hose Fittings