Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" MNPT x FNPT 304 SS Street Elbow
  • Zoro #: G0243896
  • Mfr #: 1LTW1
$19.59
  • Fittings Sub-Category: Elbows
  • Basic Pipe Fitting Shape: Elbow
  • Max. Pressure: 300 psi
See full product details
Orders over $50 ship free.

Zoro Select #1LTW1 Specifications

  • Zoro #: G0243896
  • Mfr #: 1LTW1
Fittings Sub-Category: Elbows Basic Pipe Fitting Shape: Elbow
Max. Pressure: 300 psi Pipe Size - Pipe Fitting: 1-1/2"
Pipe Fitting Material: 304 Stainless Steel Fitting Schedule/Class: Class 150
Pipe Size (Fittings): 1-1/2" Specific Pipe Fitting Shape: Street Elbow
Pipe Fitting Schedule/Class: Class 150 Specific Fitting Shape: Street Elbow
Pipe Fitting Connection Type: MNPT x FNPT Basic Pipe Fitting Material: Metal
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings Fitting Connection Type: MNPT x FNPT
Item: Street Elbow Max. Steam Pressure: 150 psi
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our wide selection of stainless steel fittings makes it easy to find the exact piece you're looking for. Take a look at the features for Zoro Select Street Elbow. Basic Fitting Shape: Elbow, Specific Fitting Shape: Street Elbow.

Restrictions and Compliance

Reviews of Zoro Select #1LTW1