Zoro Select
Malleable Iron 90 Degree Street Elbow, 1/2 in x 1/2 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack
Mfr # 5P460
Zoro # G2852735
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 150 5P459
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 150 5P465
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 150 5P463
- ZORO SELECT 3/4" x 1/2" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy 0338025000
- ZORO SELECT 1/8" Malleable Iron Coupling 5P549
- ZORO SELECT 2-1/2" Malleable Iron Coupling 2WU59
- ZORO SELECT Reducing Coupling, Cast Iron, 3 x2", Green ZFBSVFRED32
- ZORO SELECT 3/4" Malleable Iron 90 Degree Union Elbow 4318000002
- ZORO SELECT Black Nipple, Seamless, 1 1/2x6 793R13
- ANVIL 3/4 Tee, Black Malleable, 150 PSI, Lead Free 0810030007
- ZORO SELECT Malleable Iron Tee Class 150 2WU37
- Zoro Select Black Pipe Fittings