Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stretch Wrap Film 20" x 6000 ft., SSC Style, Clear

  • Zoro #: G4820444
  • Mfr #: 36P114
$124.69
  • Dispensing Type - Stretch Wrap: Machine Dispensed
  • Color: Clear
  • Type - Stretch Wrap: Standard
See full product details
This item ships free.

Zoro Select #36P114 Specifications

  • Zoro #: G4820444
  • Mfr #: 36P114
Dispensing Type - Stretch Wrap: Machine Dispensed Color: Clear
Type - Stretch Wrap: Standard Grade: Cast
Length: 6000 ft. Color - Stretch Wrap: Clear
Item: Stretch Wrap Stretch Wrap Style: Cast
Material - Stretch Wrap: LLDPE Item - Stretch Wrap: Stretch Wrap
Material: Linear Low Density Polyethylene Width - Stretch Wrap: 20"
Cling Type: 1-Side Gauge: 80
Includes - Hand Dispenser Type: Dispenser Not Included Gauge - Stretch Wrap: 80
Width: 20" Style: SSC
Length - Stretch Wrap: 6000 ft. Core Size: 3 in Dia
Rolls per Case: 1 Roll Sheets per Roll: Continuous Roll
Temperature Range: 32 Degrees to 95 Degrees F Overall Width: 20 in
Stretch Wrap Film Grade: Machine Grade Stretch Wrap Application: Standard Duty
Stretch Wrap Handle Type: No Handle Microns: 20
Max. Temperature: 95 Degrees F Overall Length: 6,000 ft
Min. Temperature: 32 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 6,000 ft, Gauge 80, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheets per Roll Continuous Roll

Reviews of Zoro Select #36P114