Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stretch Wrap Film 30" x 6000 ft., SFI, 2-Side Cling Style, Clear

  • Zoro #: G4820383
  • Mfr #: 36P112
$152.55
  • Gauge - Stretch Wrap: 80
  • Style: SFI, 2-Side Cling
  • Color: Clear
See full product details
This item ships free.

Zoro Select #36P112 Specifications

  • Zoro #: G4820383
  • Mfr #: 36P112
Gauge - Stretch Wrap: 80 Style: SFI, 2-Side Cling
Color: Clear Material - Stretch Wrap: LLDPE
Gauge: 80 Cling Type: 2-Side
Length - Stretch Wrap: 6000 ft. Width: 30"
Item - Stretch Wrap: Stretch Wrap Width - Stretch Wrap: 30"
Length: 6000 ft. Dispensing Type - Stretch Wrap: Machine Dispensed
Type - Stretch Wrap: Standard Material: Linear Low Density Polyethylene
Stretch Wrap Style: Cast Includes - Hand Dispenser Type: Dispenser Not Included
Color - Stretch Wrap: Clear Item: Stretch Wrap
Grade: Cast Core Size: 3 in Dia
Stretch Wrap Handle Type: No Handle Overall Width: 30 in
Sheets per Roll: Continuous Roll Overall Length: 6,000 ft
Min. Temperature: 32 Degrees F Rolls per Case: 1 Roll
Temperature Range: 32 Degrees to 95 Degrees F Stretch Wrap Film Grade: Machine Grade
Max. Temperature: 95 Degrees F Stretch Wrap Application: Standard Duty
Microns: 20 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 30 in, Overall Length 6,000 ft, Gauge 80, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheets per Roll Continuous Roll

Reviews of Zoro Select #36P112