Zoro Select
Stretch Wrap, LLDPE, 6000 ft. L, 20" W
Mfr # 56HG33
Zoro # G1938580
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 60 ga
- Material LLDPE
- Rolls per Case 1 Roll
- Temperature Range 32 Degrees to 95 Degrees F
Explore More Products
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear 15A910
- ZORO SELECT Stretch Wrap, 80 ga., 20" Overall W PSD208050
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron PLBC1270GR
- ZORO SELECT Hand Stretch Wrap 12" x 1000 ft., Cast Style, Green 15A941
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Red 15A918
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty 15A936
- ZORO SELECT Hand Stretch Wrap 2" x 700 ft., Cast Style, Green 15A962
- ZORO SELECT Stretch Wrap, Yellw, 1,500 ft, 20.32 micron PY 80 18GR
- ZORO SELECT Hand Stretch Wrap 4" x 700 ft., Cast Style, Green 15A973
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, White 15A848
- ARMOR POLY Protective Packaging Film 36" x 500 ft., Blue PSWS4B36500
- Zoro Select Stretch Wrap