Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Strike Plate, H 4 7/8 x L 1 1/4 In

  • Zoro #: G2700126
  • Mfr #: 2MDL1
$1.99
  • Strike Type: Deadbolt
  • Item: Deadbolt Strike
  • Color: Brass
See full product details
Orders over $75 ship free.

Zoro Select #2MDL1 Specifications

  • Zoro #: G2700126
  • Mfr #: 2MDL1
  • Strike Type: Deadbolt
  • Item: Deadbolt Strike
  • Color: Brass
  • Length: 4 7/8 in
  • Material: Steel
  • Width: 1 1/4 in
  • Finish: Brass
  • Hardware: Included
  • Length (Straight Wireway): 4 7/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deadbolt Strike, Strike Type Deadbolt, Length 4 7/8 in, Width 1 1/4 in, Color Brass, Brass Finish, Material Steel, Hardware Included

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #2MDL1