Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Strip Bandages, 4-1/8" L x 2-1/4" W, PK16

  • Zoro #: G6623640
  • Mfr #: 9999-0111
$1.49 /ea ($0.09/unit)

Order in multiples of 7

  • Package Type: Box
  • Water Resistant/Waterproof: None
  • Item: Butterfly Bandage
See full product details
Orders over $75 ship free.

Zoro Select #9999-0111 Specifications

  • Zoro #: G6623640
  • Mfr #: 9999-0111
Package Type: Box Water Resistant/Waterproof: None
Item: Butterfly Bandage Bandage Color: Beige
Item - Adhesive Bandages: Butterfly Bandages Width: 2 1/4 in
For Use With: First Aid Kits, Wound Care Length: 4 1/8 in
Metal Detectable: No Latex Content: Latex Free
Bandages Included: 16 Bandage Material: Plastic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Butterfly Bandages, Bandage Color Beige, Bandage Material Plastic, Length 4 1/8 in, Width 2 1/4 in, Metal Detectable No, Water Resistant/Waterproof None, Bandages Included 16, Package Quantity 16

Reviews of Zoro Select #9999-0111