Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Strobing Delineator, 45 In. H, 3-1/2 In.

  • Zoro #: G4834654
  • Mfr #: 03-739
$171.99
  • Top Style: Looper
  • Item: Strobing Delineator
  • Delineator Tape Color: Silver
See full product details
This item ships free.

Zoro Select #03-739 Specifications

  • Zoro #: G4834654
  • Mfr #: 03-739
Top Style: Looper Item: Strobing Delineator
Delineator Tape Color: Silver Delineator Color: Orange
Channelizers & Delineators Product Group: Delineator Posts Retroreflective Collar: Yes
Weight: 1.5 lb Delineator Height: 42 in
Includes: 45 Degrees Beveled Edge Base Color: Base Not Included
Delineator Dia.: 4 in Standards: NCHRP-350
Height of Tape Stripe: (2) 3 in Delineator Material: Polyethylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Strobing Delineator, Delineator Height 42 In., Delineator Dia. 4 In., Delineator Color Orange, Delineator Tape Color Silver, Delineator Material Polyethylene, Height of Tape Stripe (2) 3 In., Base Color Base Not Included

Reviews of Zoro Select #03-739