Shop Alternate Products
This Product is Discontinued
Zoro Select
A325 Type 1, 5/8"-11 Structural Bolt, Plain Steel, 5 1/2 in L, 275 PK (Discontinued)
Mfr # 5CKU8
Zoro # G2135379
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/8 in
- Fastener Length 5 1/2 in
- Head Width 1 1/16 in
- Material Grade/Class A325 Type 1