Zoro Select
Grade A325, 3/4-10 x 3 1/2 in Structural Bolt, Plain Steel, 3 1/2 in L, 80 PK
Mfr # 7556A325-1
Zoro # G7605929
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive Hex
- Material Grade/Class Grade A325
- Material Steel
- Finish Plain
Explore More Products
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 1/4 in L, 25 PK U04006.050.0125
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 60 mm L, 50 PK M04210.160.0060
- ZORO SELECT Grade A325, 3/4-10 x 8 in Structural Bolt, Plain Steel, 8 in L, 35 PK 75128A325-1
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 10 PK U04005.062.0300
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK U04211.075.0500
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK U04211.075.0650
- ZORO SELECT Class 10.9, M24-3.00 Structural Bolt, Hot Dipped Galvanized Steel, 120 mm L, 20 PK M04210.240.0120
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Plain Steel, 140 mm L, 25 PK M04005.200.0140
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 5 PK U04210.087.0375
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 3/4 in L, 5 PK U04005.087.0475
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 25 PK U04211.050.0250
- Zoro Select Structural Bolts