Zoro Select
Grade A325, 3/4-10 x 5 in Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 50 PK
Mfr # 7580A325-1G
Zoro # G7588106
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive Hex
- Material Grade/Class Grade A325
- Material Steel
- Finish Hot Dipped Galvanized
Explore More Products
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK U04005.100.0275
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 10 PK U08441.075.0225
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 in L, 5 PK U04006.075.0300
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK U04210.112.0650
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK U04006.125.0425
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 95 mm L, 25 PK M04210.200.0095
- ZORO SELECT Grade A325, 7/8-9 x 4 1/2 in Structural Bolt, Plain Steel, 4 1/2 in L, 50 PK 8772A325-1
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK U04008.087.0325
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 400 PK HCI30620375GNUSA-400BX
- ZORO SELECT Class 10.9, M12-1.75 Structural Bolt, Plain Steel, 40 mm L, 100 PK M04005.120.0040
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK U04005.062.0250
- Zoro Select Structural Bolts