Zoro Select
Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength
Mfr # 30LW89
Zoro # G9089272
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Single-Socket Tee
- Tensile Strength 50000 lb
- Resists Corrosion
- Nominal Pipe Size 0.75 in
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 30LX41
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXR3
- ZORO SELECT Structural Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size 4UJ22
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1.5 in Pipe Size 2ZJ78
- ZORO SELECT Elbow for 1-3/4 in Pipe, Cast Iron, Zinc-Plated, 3-3/8 in L, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia 4NXT4
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength 30LX27
- ZORO SELECT Clamp-On Crossover, Pipe Size 1 1/4 In 4NXU2
- ZORO SELECT Structural Fitting, Side Outlet Elbow, Aluminum, 1.5 in Pipe Size 4KA77
- ZORO SELECT Structural Fitting, Handrail Bracket, Aluminum, 1.5 in Pipe Size 4KA84
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength 30LX29
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength 4NXT7
- Zoro Select Modular Pipe and Rail Fittings