Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Pipe Fitting, Pipe Size 3/4in

  • Zoro #: G9052461
  • Mfr #: 30LX20
$5.98
  • Type: Combination Socket Tee and Crossover
  • Item: Structural Pipe Fitting
  • Standards: ASTM A 47, ASTM A53, ASTM B117
See full product details
Orders over $75 ship free.

Zoro Select #30LX20 Specifications

  • Zoro #: G9052461
  • Mfr #: 30LX20
Type: Combination Socket Tee and Crossover Item: Structural Pipe Fitting
Standards: ASTM A 47, ASTM A53, ASTM B117 Resists: Corrosion
Material: Cast Iron Setscrew: Internal
Material Tensile Strength (Lb.): 50,000 Nominal Pipe Size (In.): 3/4 in
Tensile Strength: 50000 lb Nominal Pipe Size: 0.75 in
Guardrail Material: Internal Modular Component: Pipe
Rated for Fall Prevention: No Finish: Hot Dip Galvanized
Brand and Series: Condor Fitting Type: Combination Socket Tee and Crossover
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Structural Pipe Fitting, Brand and Series Condor, Finish Hot Dip Galvanized, Fitting Type Combination Socket Tee and Crossover, Material Cast Iron, Modular Component Pipe, Mounting Type Clamp-On, Nominal Pipe Size 0.75 in, Rated for Fall Prevention No, Guardrail Material Internal, Standards ASTM A 47, ASTM A53, ASTM B117, Tensile Strength 50000 lb

Reviews of Zoro Select #30LX20