Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Pipe Fitting, Rail Support

  • Zoro #: G9089893
  • Mfr #: 30LX62
$11.45
  • Material: Cast Iron
  • Setscrew: Internal
  • Nominal Pipe Size (In.): 1 1/4 in
See full product details
Orders over $75 ship free.

Zoro Select #30LX62 Specifications

  • Zoro #: G9089893
  • Mfr #: 30LX62
Material: Cast Iron Setscrew: Internal
Nominal Pipe Size (In.): 1 1/4 in Material Tensile Strength (Lb.): 50,000
Standards: ASTM A 47, ASTM A53, ASTM B117 Type: Rail Support
Resists: Corrosion Length: 4 in
Dia.: 1.734375 in, 2.1875 in Item: Structural Pipe Fitting
Guardrail Material: Internal Rated for Fall Prevention: No
Fitting Type: Rail Support Finish: Hot Dip Galvanized
Brand and Series: Condor Nominal Pipe Size: 1.25 in
Tensile Strength: 50000 lb Modular Component: Pipe
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Structural Pipe Fitting, Brand and Series Condor, Finish Hot Dip Galvanized, Fitting Type Rail Support, Length 4 in, Material Cast Iron, Modular Component Pipe, Mounting Type Clamp-On, Nominal Pipe Size 1.25 in, Rated for Fall Prevention No, Guardrail Material Internal, Standards ASTM A 47, ASTM A53, ASTM B117, Tensile Strength 50000 lb

Reviews of Zoro Select #30LX62