Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Pipe Fitting, Rail Support

  • Zoro #: G9089902
  • Mfr #: 30LX63
$13.29
  • Resists: Corrosion
  • Item: Structural Pipe Fitting
  • Standards: ASTM A 47, ASTM A53, ASTM B117
See full product details
Orders over $75 ship free.

Zoro Select #30LX63 Specifications

  • Zoro #: G9089902
  • Mfr #: 30LX63
Resists: Corrosion Item: Structural Pipe Fitting
Standards: ASTM A 47, ASTM A53, ASTM B117 Material Tensile Strength (Lb.): 50,000
Type: Rail Support Setscrew: Internal
Material: Cast Iron Nominal Pipe Size (In.): 1 1/2 in
Modular Component: Pipe Brand and Series: Condor
Rated for Fall Prevention: No Fitting Type: Rail Support
Finish: Hot Dip Galvanized Tensile Strength: 50000 lb
Guardrail Material: Internal Nominal Pipe Size: 1.5 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Structural Pipe Fitting, Brand and Series Condor, Finish Hot Dip Galvanized, Fitting Type Rail Support, Material Cast Iron, Modular Component Pipe, Mounting Type Clamp-On, Nominal Pipe Size 1.5 in, Rated for Fall Prevention No, Guardrail Material Internal, Standards ASTM A 47, ASTM A53, ASTM B117, Tensile Strength 50000 lb

Reviews of Zoro Select #30LX63