Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Strut Chan, 10 ft. L, Back to Back, 12 ga.

  • Zoro #: G2388009
  • Mfr #: FS-201SS FBK 120.00
$92.99 5% off
$88.34
  • Strut Channel Style: Back to Back
  • Hole Size: 9/16 in x 1-1/8 in
  • Slot Type: Slotted
See full product details
This item ships free.

Zoro Select #FS-201SS FBK 120.00 Specifications

  • Zoro #: G2388009
  • Mfr #: FS-201SS FBK 120.00
Strut Channel Style: Back to Back Hole Size: 9/16 in x 1-1/8 in
Slot Type: Slotted Gauge: 12
Strut Channel Size: 1-5/8 in x 3-1/4 in Length: 10 ft
Strut Channel Material: Black Painted Steel Hole Spacing: 2 in Center to Center
Item: Strut Channel Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Strut Channel, Black Painted Steel, Back to Back, Slotted, 1-5/8 in x 3-1/4 in, Length 10 ft, 12 Gauge

Reviews of Zoro Select #FS-201SS FBK 120.00