Zoro Select
Strut Chan, 10 ft. L, Full Slottd, 14 Gauge
Mfr # FS-500SL AL 120.00
Zoro # G2389600
Sold in multiples of 3 for $113.97
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$113.97
Key Features
- Strut Channel Style Standard
- Slot Type Long Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Aluminum
Explore More Products
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. FS-500 ST4 36.00
- ZORO SELECT Strut Chan, 5 ft.L, Wht Paintd Steel, Solid FS-500 WT 60.00
- ZORO SELECT Strut Chan, 10 ft. L, Half Slotted, 14 ga. FS-501SS PG 120.00
- ZORO SELECT Strut Channel, 2 ft. L, White Paintd Steel FS-200SS WT 24.00
- ZORO SELECT Strut Channel, 4 ft. L, Green Paintd Steel FS-200SS GR 48.00
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, Solid FS-200 PG 12.00
- ZORO SELECT Strut Channel, 1 ft. L, Wht Painted Steel FS-501SS WT 12.00
- ZORO SELECT Strut Chan, 2ft.L, 304 SS, 12 ga. FS-201SS ST4 24.00
- ZORO SELECT Strut Channel, Back to Back, 12 Gauge FS-201SS WT 18.00
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver B 905 10 SS
- WESANCO Strut, 304, 1-5/8x3-1/4", 10 ft. W150ST30410
- Zoro Select Strut Channels