Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Strut Channel, 3 ft.L, Back to Back, 14 ga.

  • Zoro #: G2387729
  • Mfr #: FS-501SS FBK 36.00
$21.39
  • Strut Channel Style: Back to Back
  • Strut Channel Material: Black Painted Steel
  • Hole Size: 9/16 in x 1-1/8 in
See full product details
Orders over $75 ship free.

Zoro Select #FS-501SS FBK 36.00 Specifications

  • Zoro #: G2387729
  • Mfr #: FS-501SS FBK 36.00
Strut Channel Style: Back to Back Strut Channel Material: Black Painted Steel
Hole Size: 9/16 in x 1-1/8 in Length: 3 ft
Hole Spacing: 2 in Center to Center Item: Strut Channel
Strut Channel Size: 1-5/8 in x 1-5/8 in Slot Type: Slotted
Gauge: 14 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Strut Channel, Black Painted Steel, Back to Back, Slotted, 1-5/8 in x 1-5/8 in, Length 3 ft, 14 Gauge

Reviews of Zoro Select #FS-501SS FBK 36.00