Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Strut Channel, 5 ft. L, Aluminum, 14 Gauge

  • Zoro #: G3345478
  • Mfr #: FS-500SS AL 60.00
$14.31 /ea

Order in multiples of 2

  • Strut Channel Size: 1-5/8 in x 13/16 in
  • Item: Strut Channel
  • Length: 5 ft
See full product details
Orders over $75 ship free.

Zoro Select #FS-500SS AL 60.00 Specifications

  • Zoro #: G3345478
  • Mfr #: FS-500SS AL 60.00
Strut Channel Size: 1-5/8 in x 13/16 in Item: Strut Channel
Length: 5 ft Strut Channel Material: Aluminum
Slot Type: Slotted Hole Spacing: 2 in Center to Center
Strut Channel Style: Standard Gauge: 14
Hole Size: 9/16 in x 1-1/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Strut Channel, Aluminum, Standard, Slotted, 1-5/8 In. x 13/16 In., Length 5 ft., 14 Gauge

Reviews of Zoro Select #FS-500SS AL 60.00