Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Strut Channel, Aluminum, 12 Gauge, Standard

  • Zoro #: G2389311
  • Mfr #: FS-200SS AL 12.00
$5.49 /ea

Order in multiples of 3

  • Hole Size: 9/16 in x 1-1/8 in
  • Gauge: 12
  • Length: 1 ft
See full product details
Orders over $75 ship free.

Zoro Select #FS-200SS AL 12.00 Specifications

  • Zoro #: G2389311
  • Mfr #: FS-200SS AL 12.00
Hole Size: 9/16 in x 1-1/8 in Gauge: 12
Length: 1 ft Item: Strut Channel
Slot Type: Slotted Strut Channel Size: 1-5/8 in x 1-5/8 in
Hole Spacing: 2 in Center to Center Strut Channel Material: Aluminum
Strut Channel Style: Standard Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Strut Channel, Aluminum, Standard, Slotted, 1-5/8 in x 1-5/8 in, Length 1 ft, 12 Gauge

Reviews of Zoro Select #FS-200SS AL 12.00